Welcome to Würth Slowakia For trade customers only

Locking disc spring washer, shape S A4 stainless steel, plain

A4 stainless steel, type S
WSH-SER-A4-S-D8,2

Art.-no. 0404901008

EAN 4038898576617

Price for selected packaging unit
Locking disc spring washer, shape S A4 stainless steel, plain

Art.-no. 0404901008

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Type S (narrow): up to and including screw connections of strength class 5.6 with normal or small head contact

  • Protection type: Screw retainer

  • A4 stainless steel material number 1.4401

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Protects the counter surface from damage (washer does not turn during installation)

  • Minimal tightening torque distribution
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.

Suitable for screw thread

M8

Internal diameter (d1)

8.2 mm

Outer diameter (d2)

16.2 mm

Height (h1)

2.4 mm

Thickness (s1)

1.4 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

S

Suitable for

Normal and small head supports

Locking device operating principle

Serrated lock washer

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information