Locking disc spring washer, shape S Spring steel hardened 420-510 HV10, zinc-flake coated
Steel zinc-flake silver type S
WSH-SER-S-(FLZN480H)-D4,1
Art.-no. 0401000104
EAN 4047376798076
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Type S (narrow): up to and including screw connections of strength class 5.6 with normal or small head contact
- Protection type: Screw retainer
- Friction locking thanks to spring force
- Mechanical interlock thanks to specific surface stamping
- Protects the counter surface from damage (washer does not turn during installation)
- Minimal tightening torque distribution
Product information
Datasheets(X)
CAD data (available after login)
Application area
Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 8.2 mm |
Height (h1) | 1.35 mm |
Thickness (s1) | 1 mm |
Material | Spring steel |
Min./max. Vickers hardness, HV | 420-510 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | S |
Suitable for | Normal and small head supports |
Locking device operating principle | Serrated lock washer |
Locking function | Embedding locking device |