Welcome to Würth Slowakia For trade customers only

Locking screw, brass Metric according to EN 60423

Threaded plug, metric, brass
PLG-BRS-(E2J)-M20X1,5

Art.-no. 096777520

EAN 4050642787865

Price for selected packaging unit
Locking screw, brass Metric according to EN 60423

Art.-no. 096777520

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To securely seal an unused threaded or through hole

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M20 x 1.5

Head diameter

24.0 mm

Thread length (metric thread)

6.5 mm

Min./max. temperature conditions

-20 to 200 °C

Material

Brass

Surface

Nickel plated

IP protection class

IP 54

Min. temperature conditions

-20 °C

Max. temperature conditions

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information