Locking screw, brass Metric according to EN 60423
Threaded plug, metric, brass
PLG-BRS-(E2J)-M25X1,5
Art.-no. 096777525
EAN 4038898254195
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To securely seal an unused threaded or through hole
- Made in Germany
Product information
Datasheets(X)
Connection thread | M25 x 1.5 |
Head diameter | 28.0 mm |
Thread length (metric thread) | 7.0 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |
IP protection class | IP 54 |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |