Locking screw, brass Metric according to EN 60423
PLG-BRS-(E2J)-M63X1,5
Art.-no. 096777563
EAN 4038898254805
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For securely sealing an unused threaded bore or through-bore.
- Made in Germany.
Product information
Datasheets(X)
Connection thread | M63 x 1.5 |
Head diameter | 68.0 mm |
Thread length (metric thread) | 10.0 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |
IP protection class | IP 54 |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |