Locknut, imperial thread EN10242, hot-dip galvanised malleable iron, type P4
EN 10242 P4 malleable cast iron hot dip galvanized
FITT-NUT-EN10242-P4-V-G1 1/2
Art.-no.
4988800931
EAN 4049557337470
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal width | 1-1/2 in |
Width across flats (s) | 60 mm |
Length (a) | 14 mm |
Surface | Hot dip galvanized |
Connection thread | G 1 1/2 inch |
Material | Malleable cast iron |