Locknut, imperial thread EN10242, hot-dip galvanised malleable iron, type P4
FITT-NUT-EN10242-P4-V-G1/2
Art.-no. 4988800923
EAN 4050382111685
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal width | 1/2 in |
Width across flats (s) | 32 mm |
Length (a) | 9 mm |
Surface | Hot dip galvanized |
Connection thread | G 1/2 inch |
Material | Malleable cast iron |
