Locknut, imperial thread EN10242, hot-dip galvanised malleable iron, type P4
EN 10242 P4 malleable cast iron hot dip galvanized
FITT-NUT-EN10242-P4-V-G1
Art.-no. 4988800927
EAN 4050382118349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal width | 1 in |
Width across flats (s) | 46 mm |
Length (a) | 11.5 mm |
Surface | Hot dip galvanized |
Connection thread | G 1 inch |
Material | Malleable cast iron |
