Welcome to Würth Slowakia For trade customers only

Locknut, imperial thread EN10242, hot-dip galvanised malleable iron, type P4

EN 10242 P4 malleable cast iron hot dip galvanized
FITT-NUT-EN10242-P4-V-G3/8

Art.-no. 4988800921

EAN 4050382111708

Price for selected packaging unit
Locknut, imperial thread EN10242, hot-dip galvanised malleable iron, type P4

Art.-no. 4988800921

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal width

3/8 in

Width across flats (s)

27 mm

Length (a)

8 mm

Surface

Hot dip galvanized

Connection thread

G 3/8 inch

Material

Malleable cast iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information