Logo IV work T-shirt
Logo IV T-shirt
T-SHIRT LOGO IV LIME 4XL
Art.-no.
M446479006
EAN 4251596858209
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Round neck T-shirt made from high quality fabric. It captivates with an ideal fit and outstanding comfort.
- Pleasant cotton jersey mixed fabric
- Round neck, fashionable cut
- Double seams on the shoulders, sleeves and hem
- Front with rubberised logo print
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Lime green |
Size | 4XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean |