Welcome to Würth Slowakia For trade customers only

Long 45° elbow with female thread EN10242 G1/45°, hot-dip galvanised malleable iron

FITT-BND45-EN10242-G1-V-R2

Art.-no. 4988801133

EAN 4052703044436

Price for selected packaging unit
Long 45° elbow with female thread EN10242 G1/45°, hot-dip galvanised malleable iron

Art.-no. 4988801133

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

81 mm

Length 4 (z1)

57 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information