Long 90° elbow with female thread EN10242 G1, hot-dip galvanised malleable iron
EN10242 G1 malleable cast iron hot dip galvanized
FITT-BND-90-EN10242-G1-V-R1
Art.-no. 4988800372
EAN 4048539502042
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 85 mm |
Length 4 (z1) | 68 mm |
