Long 90° elbow with female thread EN10242 G1, hot-dip galvanised malleable iron
EN10242 G1 malleable cast iron hot dip galvanized
FITT-BND-90-EN10242-G1-V-R2 1/2
Art.-no. 4988800380
EAN 4049557960586
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 2 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 176 mm |
Length 4 (z1) | 149 mm |
