Welcome to Würth Slowakia For trade customers only

Long-life & Speed diamond cup wheel for hard material

Diamond cup wheel ZEBRA hard material
CPWHL-DIA-LS-HARDMAT-BR22,23-D180MM

Art.-no. 0666501180

EAN 4052712106361

Price for selected packaging unit
Long-life & Speed diamond cup wheel for hard material

Art.-no. 0666501180

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly versatile, premium cup wheel with extremely high removal rate and a very long service life. For an excellent surface finish, due to the innovative "Duo Bond" shaft segment.

Markedly faster, more efficient work


Special shaft segment ("Duo Bond") with double function: finishing and removal.



Optimal dust extraction


Thanks to combination of special carrier with very large openings and shaft segment.



One for all


Grinds nearly all concrete and stone materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Removal speed (points system)

4 of 4 points

Surface quality/finish (points system)

3 of 4 points

Problem solver (points system)

3 of 4 points

Diameter (Ø)

180 mm

Segment height

5.5 mm

Bore hole

22.23 mm

Max. rotation speed

8500 rpm

Max. circumferential speed

80 m/s

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
Sharpening stone for diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X160X30MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Extractor hood WSA 125 for angle grinders

EXTRHOOD-F.WSA125

Permits almost dust-free operation.
x 1 pcs
Concrete grinder EBS 125-E

CONCGRIND-EL-(EBS-125-E)

Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter M14/22.23

ADAPT-F.CPWHL-M14X22,23

With internal M14 thread for direct clamping of diamond cup wheels with a 22.23 mm bore to the machine spindle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information