Welcome to Würth Slowakia For trade customers only

Long sanding belt

Long sanding belt wood and veneer
SNDBL-LNG-KPF-P150-150X6630MM

Art.-no. 0583415663

EAN 4047376031418

Price for selected packaging unit
Long sanding belt

Art.-no. 0583415663

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).

Minimal clogging thanks to the anti-static equipment.


This results in an extremely long service life



F-paper, half-open scattering with anti-static equipment


  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)

  • Prevents the sanding belt from clogging up too soon

  • Optimum grinding finish

  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wide-belt sanding machines


Calibration, sanding of cabinet fronts and side panels, sanding of frame components for solid wood cupboards. Especially suitable for veneers, solid wood (hardwood, softwood, cross-grained wood, resinous woods) and wood materials.

Width x length

150 mm x 6630 mm

Grid size

P150

Antistatic

Yes

Scattering

Half-open scattering

Backing material

F-weight paper

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information