Long-sleeved work polo shirt
Long-sleeved polo shirt Job+
POLO LS JOB+ BLACK 6XL
Art.-no. M450539008
EAN 4251792861836
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 6XL |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |