Welcome to Würth Slowakia For trade customers only

Longlife & Speed RS construction site diamond cutting disc

Diamond cutting disc construction site LS RS 23
CUTDISC-DIA-LS-RS-CNST-BR22,23-D150MM

Art.-no. 5526666150

EAN 4065746646406

Price for selected packaging unit
Longlife & Speed RS construction site diamond cutting disc

Art.-no. 5526666150

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers

Maximum cutting speed and extremely clean and precise cutting edges over the entire service life


  • Specially shaped, close-toothed and inclined segments

  • Innovative segment technology with perfectly coordinated multi-layer structure and dynamic arrangement of the diamonds


Extremely long service life


  • Segments up to 15 mm in height

  • Newly developed segment formulation


Protection against undercuts, primarily in very abrasive materials


Specially arranged protective segments on disc diameters 115 to 150 mm



Optimised dust removal and cooling


  • The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut.

  • Special cooling openings with an arrow serve as additional cooling and as a captive running direction indicator.


Smoother running and more pleasant working conditions


The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too quickly at excessively low circumferential speeds

  • If the cutting performance deteriorates (indicated by heavy sparking), resharpen the disc by making multiple cuts in an abrasive material, such as sandstone

  • Larger workpiece cross-sections should be cut in several sections (oscillating cut)

  • Work without applying pressure. The weight of the power tool itself is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!

  • Although the tool is safe, safety goggles and protective clothing must always be worn while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the direction of rotation of the power tool

  • Do not use for side grinding

  • Use a suitable protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clamping flanges of the same size, perform a test run)

  • Grinding tools that are clamped or used incorrectly or are damaged are dangerous and can cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Diameter of 115 to 150 mm, optimised especially for use in all wall chasers

  • For dry and wet cutting

  • Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime bricks, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed

Versatility (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Cutting speed (point system)

4 of 4 points

Cut quality (point system)

4 of 4 points

Diameter (Ø)

150 mm

Bore hole

22.23 mm

Segment height

12 mm

Segment thickness

2.2 mm

Number of segments

11 PCS

Segment connection

Laser

Max. rotation speed

10200 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Two-hand angle grinder EWS 24-230

ANGLGRIND-EL-(EWS 24-230)

2400 W angle grinder for discs with max. 230 mm diameter
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information