Longlife grinding disc For non-ferrous metals/aluminium
Grinding disc Longlife for non-fer. met/alu
GDISC-LL-YELL-ALU-CE-TH7,0-BR22,2-D180
ZEBRA
Art.-no.
0670171807
EAN 4038898433316
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/108090.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.
- For further information, please refer to the package insert
Product information
Datasheets(X)
Application area
- Particularly suitable for machining aluminium, aluminium alloys, copper, brass and bronze as well as other lubricating non-ferrous metals
- Sanding cast parts, cast skin, edges and surfaces
- Deburring and welding seam machining
Diameter x thickness | 180 x 7.0 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 8500 rpm |
Material to be processed | Aluminium |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Removal speed (points system) | 3 of 4 points |
Removal performance (points system) | 3 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!