Longlife grinding disc For steel
GDISC-LL-BLUE-ST-CE-TH8,0-BR22,2-D150
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.
- For further information, please refer to the package insert
Product information
Datasheets(X)
Application area
- Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and welding seam machining
Diameter x thickness | 150 x 8 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 10200 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Removal speed (points system) | 3 of 4 points |
Removal performance (points system) | 3 of 4 points |