Low-cut safety shoe S2 Steitz ESD AL 742 Plus
Safety shoe S2 Steitz ESD AL 742 Plus
LOWSHOE-STEITZ-AL-742-PLUS-NB-S2-ESD-36
Art.-no. 1931013603
EAN 4058794917864
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
OUTSOLE
- TPU Dynamics ESD, silver grey
- Outsole with 2.6 mm tread
- Reduced-weight sole design with shaped ankle area
- Flex zone with pivot point
- Shock-absorbing structure in heel area
- Excellent abrasion resistance and slip-resistance
- Heat-resistant up to approx. 120°C
CUSHIONING
- SECURA VARIO® heel cushioning
SPECIALS
- Soft nubuck leather
- Highly visible safety reflectors
- Functional lining made from breathable fabric and microfibre
- Smooth, soft vamp lining made from real leather
- Replaceable comfort footbed liner ERGO-SOFT ESD
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Nubuck |
Safety category | S2 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |
Material of protective toe cap | Aluminium |