Low-cut safety shoe S2 Steitz VX 7550 Perbunan
Safety shoe S2 Steitz VX 7550 Perb
LWSHOE-STEITZ-VX-7550-PERB-NB-S2-ESD-36
Art.-no. 1931013131
EAN 4058794912715
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
OUTSOLE
- Perbunan Active ESD, anthracite
- Outsole with 4.5 mm tread
- With increased ankle protection, reduces lever arm
- Good resistance to acids and alkalis
- Wide walking area
- Extremely durable
- Heat-resistant up to approx. 220°C
CUSHIONING
- VARIO Multiflex® technology
SPECIALS
- Easy-care, silky smooth leather
- Closed tongue
- Reinforced, abrasion-resistant toe protection
- Functional lining made from breathable fabric and microfibre
- Replaceable comfort footbed liner ERGO-SOFT ESD
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Leather |
Safety category | S2 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |
Material of protective toe cap | Aluminium |