Welcome to Würth Slowakia For trade customers only

Low-cut safety shoe S2 Steitz VX 7550 Perbunan

LWSHOE-STEITZ-VX-7550-PERB-NB-S2-ESD-44

Art.-no. 1931013139

EAN 4058794912807

Price for selected packaging unit
Low-cut safety shoe S2 Steitz VX 7550 Perbunan

Art.-no. 1931013139

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

OUTSOLE


  • Perbunan Active ESD, anthracite

  • Outsole with 4.5 mm tread

  • With increased ankle protection, reduces lever arm

  • Good resistance to acids and alkalis

  • Wide walking area

  • Extremely durable

  • Heat-resistant up to approx. 220°C


CUSHIONING


  • VARIO Multiflex® technology


SPECIALS


  • Easy-care, silky smooth leather

  • Closed tongue

  • Reinforced, abrasion-resistant toe protection

  • Functional lining made from breathable fabric and microfibre

  • Replaceable comfort footbed liner ERGO-SOFT ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Leather

Safety category

S2

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information