Welcome to Würth Slowakia For trade customers only

Low-cut safety shoe S2 Steitz VX PRO 7550 ESD

LOWSHOE-STEITZ-VX-PRO-7550-NB-S2-ESD-39

Art.-no. 1931013095

EAN 4058794912302

Price for selected packaging unit
Low-cut safety shoe S2 Steitz VX PRO 7550 ESD

Art.-no. 1931013095

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and safe: Lever arm reduced shoes for an improved natural foot movement, exceptionally lightweight outsole with VARIO Multiflex® technology, as well as durable, stain-resistant leather finish – the VX PRO footwear collection with increased ankle protection features safety shoes which are perfect for e.g. craftsmen, metal construction and outdoor applications.


  • Outsole with 3.0 mm profile

  • Flex zone with pivot point

  • Very good scuff resistance and anti-slip properties

  • Heat resistant up to approx. 120°C

  • Closed tongue

  • Reinforced toe guard

  • Shaft applications

  • Padded edging

  • Aluminium protective toe caps

  • Breathable performance lining

  • Real leather insole

  • Full-length, replaceable ERGO-SOFT ESD comfort footbed liner with additional cushioning and excellent moisture absorption
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

39

Material of shoes upper

Leather

Safety category

S2

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information