Low-cut safety shoe S2 Steitz VX PRO 7550 ESD
LOWSHOE-STEITZ-VX-PRO-7550-NB-S2-ESD-44
Art.-no. 1931013100
EAN 4058794912364
Register now and access more than 125,000 products
Robust and safe: Lever arm reduced shoes for an improved natural foot movement, exceptionally lightweight outsole with VARIO Multiflex® technology, as well as durable, stain-resistant leather finish – the VX PRO footwear collection with increased ankle protection features safety shoes which are perfect for e.g. craftsmen, metal construction and outdoor applications.
- Outsole with 3.0 mm profile
- Flex zone with pivot point
- Very good scuff resistance and anti-slip properties
- Heat resistant up to approx. 120°C
- Closed tongue
- Reinforced toe guard
- Shaft applications
- Padded edging
- Aluminium protective toe caps
- Breathable performance lining
- Real leather insole
- Full-length, replaceable ERGO-SOFT ESD comfort footbed liner with additional cushioning and excellent moisture absorption
Datasheets(X)
Colour | Black, Grey |
Size | 44 |
Material of shoes upper | Leather |
Safety category | S2 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |
Material of protective toe cap | Aluminium |