Welcome to Würth Slowakia For trade customers only

Low-cut safety shoe S3 Cruise

Safety shoe S3 Cruise
SHOE CRUISE S3 BLACK/ORANGE 48

Art.-no. M418148048

EAN 4251792828990

Price for selected packaging unit
Low-cut safety shoe S3 Cruise

Art.-no. M418148048

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and breathable shoe made from soft microfibre
  • Breathable upper made from very lightweight microfibre

  • Breathable textile lining

  • Plastic protective toe caps, fabric anti-perforation protection

  • Slip-resistant PU outsole SRC, comfort with 11

  • Metal-free

  • approx. 480 g / shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Orange

Size

48

Material of shoes upper

Water repellent microfiber

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , DGUV 112-191

ISO

20345

Other standard

SRC, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information