Low-cut safety shoe S3 Cruise
Safety shoe S3 Cruise
SHOES CRUISE S3 BLACK/GREEN 36
Art.-no. M418139036
EAN 4251761463665
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight and breathable shoe made from soft microfibre
- Breathable upper made from very lightweight microfibre
- Breathable textile lining
- Plastic protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort with 11
- Metal-free
- approx. 480 g / shoe in size 42
Product information
Datasheets(X)
Colour | Black, Green |
Size | 36 |
Material of shoes upper | Water repellent microfiber |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 3 |