Low-cut safety shoes, S1
Safety shoe S1 Steitz Officer 1
LOWSHOE-STEITZ-OFFICER1-XXB-S1-ESD-42
Art.-no.
1931011320
EAN 4058794525670
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steitz Officer 1
Business low-cut safety shoes made of supple leather with a distinctive hole pattern
- Supple, soft, real leather lining
- Steel protective toe caps
- Real-leather insole
- Full-length, replaceable comfort footbed insole ERGO-SOFT ESD with added cushioning action and excellent moisture absorption
- VARIO Vitality® multi-zone cushioning
- TPU LS Professional ESD outsole (2.6-mm profile, excellent abrasion resistance, shock-absorbing structure, heat resistant up to approx. 120°C).
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S1 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Extra extra wide |
Material of protective toe cap | Steel |