Welcome to Würth Slowakia For trade customers only

Low-cut safety shoes, S1P

Safety shoe S1P Stei DX 741 SF
LOWSHOE-STEITZ-DX-741-SF-NB-S1P-ESD-44

Art.-no. 1931011795
EAN 4058794828627

Price for selected packaging unit
Low-cut safety shoes, S1P

Art.-no. 1931011795

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steitz DX 741 SF
  • TPU Dynamics ESD outsole, white with 2.6 mm profile

  • Reduced-weight sole design with shaped ankle area

  • Flex zone with pivot point

  • Shock-absorbing structure in heel area

  • Very good abrasion resistance and non-slip properties

  • Heat resistant up to approx. 120°C

  • Ultra-lightweight performance upper material

  • Perforations in vamp and quarters for optimum ventilation

  • Safety reflectors

  • Aluminium protective toe caps

  • Non-metal, highly flexible SECURA FLEX anti-perforation protection

  • Breathable performance lining

  • Smooth, soft vamp lining made from real leather

  • Full-length, replaceable comfort footbed insole ERGO-SOFT ESD with added cushioning action and excellent moisture absorption
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information