Welcome to Würth Slowakia For trade customers only

Low-cut safety shoes S1P Lina

Safety shoe S1P Lina ESD
SHOE LINA S1P ESD GREY 37

Art.-no. M428024037

EAN 4251792824060

Price for selected packaging unit
Low-cut safety shoes S1P Lina

Art.-no. M428024037

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Casual S1P safety shoe for women. Lightweight, flexible, breathable and easy to combine with many colours
  • Suede, fabric

  • Fabric lining, heel lining made from abrasion-resistant microfibre

  • Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric

  • Rubber outer sole SRC CI HRO, comfort width 11

  • DGUV 112-191/Austrian standard Z1259, metal-free, ES

  • Approx. 540 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

37

Material of shoes upper

Suede with textile insert

Safety category

S1P

Standards

ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, CI, HRO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

4

Shoe size EU

37

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information