Low-cut safety shoes S1P Lina
Safety shoe S1P Lina ESD
SHOE LINA S1P GREY 42
Art.-no.
M428024042
EAN 4251792824114
Price for selected packaging unit








Exclusively for trade customers
Register now and access more than 125,000 products
Casual S1P safety shoe for women. Lightweight, flexible, breathable and easy to combine with many colours
- Suede, fabric
- Fabric lining, heel lining made from abrasion-resistant microfibre
- Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric
- Rubber outer sole SRC CI HRO, comfort width 11
- DGUV 112-191/Austrian standard Z1259, metal-free, ES
- Approx. 540 g/shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 42 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 8 |
Shoe size EU | 42 |