Low-cut safety shoes, S1P Steitz DX 741 SF
Safety shoe S1P Stei DX 741 SF
LOWSHOE-STEITZ-DX-741-SF-NB-S1P-ESD-37
Art.-no. 1931011788
EAN 4058794828559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- TPU Dynamics ESD outsole, white with 2.6 mm profile
- Reduced-weight sole design with shaped ankle area
- Flex zone with pivot point
- Shock-absorbing structure in heel area
- Very good abrasion resistance and non-slip properties
- Heat resistant up to approx. 120°C
- Ultra-lightweight performance upper material
- Perforations in vamp and quarters for optimum ventilation
- Safety reflectors
- Aluminium protective toe caps
- Non-metal, highly flexible SECURA FLEX anti-perforation protection
- Breathable performance lining
- Smooth, soft vamp lining made from real leather
- Full-length, replaceable comfort footbed insole ERGO-SOFT ESD with added cushioning action and excellent moisture absorption
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |
Material of protective toe cap | Aluminium |