Low-cut safety shoes, S1P Steitz DX 741 SF
Safety shoe S1P Stei DX 741 SF
LOWSHOE-STEITZ-DX-741-SF-XB-S1P-ESD-41
Art.-no. 1931011818
EAN 4058794828856
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- TPU Dynamics ESD outsole, white with 2.6 mm profile
 - Reduced-weight sole design with shaped ankle area
 - Flex zone with pivot point
 - Shock-absorbing structure in heel area
 - Very good abrasion resistance and non-slip properties
 - Heat resistant up to approx. 120°C
 - Ultra-lightweight performance upper material
 - Perforations in vamp and quarters for optimum ventilation
 - Safety reflectors
 - Aluminium protective toe caps
 - Non-metal, highly flexible SECURA FLEX anti-perforation protection
 - Breathable performance lining
 - Smooth, soft vamp lining made from real leather
 - Full-length, replaceable comfort footbed insole ERGO-SOFT ESD with added cushioning action and excellent moisture absorption
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Black  | 
Size  | 41  | 
Safety category  | S1P  | 
Standards  | ISO 20345  | 
ISO  | 20345  | 
Foot width  | Extra wide  | 
Material of protective toe cap  | Aluminium  |