Welcome to Würth Slowakia For trade customers only

Low-cut safety shoes S1PS Stretch X ESD

Safety shoe Stretch X S1PS ESD
SHOES STRETCH X S1PS ESD W10 GREY/BLK 48

Art.-no. M416235148

EAN 4255786447525

Price for selected packaging unit
Low-cut safety shoes S1PS Stretch X ESD

Art.-no. M416235148

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ultra-comfy S1PS safety shoe with ESD. The shank construction in the bend area provides optimum bending behaviour when walking and when working in kneeling positions.
  • Microfibre and fabric CORDURA stretch material, SC abrasion protection in the toe area

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric

  • PU outer sole SR, width 11, comfort insole 3-width system

  • DGUV 112-191/ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022, Made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

48

Material of shoes upper

Microfibre with textile insert

Safety category

S1PS

Standards

ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, ESD, DGUV 112-191

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information