Low-cut safety shoes S3 Triton
Safety shoe S3 Triton
SHOE TRITON S3 BLACK/BLUE 45
Art.-no. M418189045
EAN 4251926375130
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
- Water-repellent fabric, abrasion protection in the toe area
- Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET
- Rubber outer sole SRC HI CI HRO, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Black, Blue | 
| Size | 45 | 
| Material of shoes upper | Water repellent textile | 
| Safety category | S3 | 
| Standards | EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 | 
| Other standard | SRC, FO, CI, HI, HRO, DGUV 112-191 | 
| Foot width | 11 (standard width safety shoes) | 
| Material of protective toe cap | Fibre glass | 
| Shoe size UK | 10.5 | 
 
 
 
