Low-profile square nut
DIN 562 steel 11H yellow zinc plated
NUT-SQUAR-DIN562-11H-WS17-(A2C)-M10
Art.-no. 033700310
EAN 4038898553755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 562, 04 steel, yellow chromate zinc plated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 5 mm |
External drive (s1) | WS17 |
Material | Steel |
Hardness category | 11H |
Surface | Zinc plated yellow |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 10 mm |
Width across corners (e) | 20.2 mm |
