Welcome to Würth Slowakia For trade customers only

Low-profile square nut

DIN 562 steel 11H yellow zinc plated
NUT-SQUAR-DIN562-11H-WS7-(A2C)-M4

Art.-no. 03370034

EAN 4047376433557

Price for selected packaging unit
Low-profile square nut

Art.-no. 03370034

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 562, 04 steel, yellow chromate zinc plated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (m1)

2.2 mm

External drive (s1)

WS7

Material

Steel

Hardness category

11H

Surface

Zinc plated yellow

DIN

562

Thread type

Metric thread

Nominal diameter

4 mm

Width across corners (e)

8.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information