Luca fleece sweater
Fleece sweater Luca
FLEECE HALF ZIP LUCA GREY 4XL
Art.-no. M356120006
EAN 4251596892494
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Warm and extra soft microfleece with a short zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
- Lightweight, elasticated, robust, breathable
 - Fast moisture wicking, no pilling, ideal for personalising
 - Beautiful tone-in-tone embroidery on the right shoulder
 - Short zip, high collar, chin guard
 - Sleeves and hem with beautiful cuffs
 - STANDARD 100 by OEKO-TEX®
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Anthracite  | 
Size  | 4XL  | 
Material  | 100% polyester  | 
Fabric weight per m2  | 160 g  | 
Washable at  | 30°C  | 
Care instruction  | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with low temperature. Max 110º C  |