Luca fleece sweater
Fleece sweater Luca
FLEECE HALF ZIP LUCA GREY M
Art.-no. M356120001
EAN 4250634366157
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Warm and extra soft microfleece with a short zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
- Lightweight, elasticated, robust, breathable
- Fast moisture wicking, no pilling, ideal for personalising
- Beautiful tone-in-tone embroidery on the right shoulder
- Short zip, high collar, chin guard
- Sleeves and hem with beautiful cuffs
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Anthracite |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with low temperature. Max 110º C |