MULTI MAX DIAMOND CUTTING DISC
Diamond cutting disc Multi Max
ZEBRA DIAMOND BLADE MULTI MAX 115 M
Art.-no. 0666170115
EAN 4050641262882
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Thin diamond disc for dry and wet cutting
- Particularly high cutting efficiency
- Comfortable working thanks to low effort
- Low dust formation
- Grooves for better cooling
- High service life thanks to the fineness of high quality diamond grains
Product information
Datasheets(X)
Application area
Especially suitable for cutting wall tiles and floor tiles
Diameter (Ø) | 115 mm |
Bore hole | 22.2 mm |
Segment height | 5 mm |
Segment thickness | 1.1 mm |
Number of segments | 1 PCS |
Segment connection | HPS |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |