Machine tap For W.TEC® INSERT COIL helical inserts - made of HSCo; shape C
Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M12X1,5
Art.-no.
4625000086
EAN 4055375481752
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For blind holes
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Product information
Datasheets(X)
Application area
- Suitable for steels up to 750 N/mm²
- Suitable for blind holes
- Can be used for small-scale to medium-scale series production
Material | High-speed steel with 5% cobalt content |
Form | C |
Tolerance class | 6H modified |
Suitable for thread insert | M12x1,5 |
Thread diameter | 13.95 mm |
Thread length | 43.5 mm |
Core hole diameter | 12.4 mm |
Lead angle length | 3 mm |
Length | 95 mm |
Adapter type | Square-cut |
Square width | 8 mm |
Shank diameter | 11.2 mm |