Welcome to Würth Slowakia For trade customers only

Machine tap For W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M8X1,0

Art.-no. 4625000081
EAN 4056808655481

Price for selected packaging unit
Machine tap For W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

Art.-no. 4625000081

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For blind holes
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steels up to 750 N/mm²

  • Suitable for blind holes

  • Can be used for small-scale to medium-scale series production

Material

High-speed steel with 5% cobalt content

Form

C

Tolerance class

6H modified

Suitable for thread insert

M8x1

Thread diameter

9.3 mm

Thread length

24 mm

Core hole diameter

8.3 mm

Lead angle length

2 mm

Length

80 mm

Adapter type

Square-cut

Square width

8 mm

Shank diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information