Magno padlock
Padlock, Magno
PADLOK-MAGNO-BRS-25MM
Art.-no. 0688904025
EAN 4047376566101
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
From size 30 upwards, the shackle locks on both sides for increased stability
- Rustproof internal mechanism
- Quick closing of the lock, as no key needs to be inserted in the lock when locking
- Large number of different locking systems
- Paracentric key profile
- Each lock is supplied with two keys
Product information
Datasheets(X)
![]() | |
Area of application | Indoors |
Housing width (A) | 25 mm |
Type of closure | Keyed different |
Security level lock | 4 |
Design | 4-pin |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 11.6 mm |
Housing height (C) | 26.4 mm |
Bracket diameter (D) | 4 mm |
Shackle height clearance (E) | 14 mm |
Shackle width clearance (F) | 13.5 mm |
Suitable for | Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
Number of possible closures | 300 PCS |
