Magno padlock With high bow
Padlock, Magno with high clearance
PADLOK-MAGNO-BRS-40/65MM
Art.-no. 0688904146
EAN 4047376567610
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Increased stability, as the bracket locks on both sides
- Rustproof inner mechanism
- Lock closes quickly, as no key needs to be inserted in the lock when locking it
- Large number of different locking systems
- Paracentric key profile
- Each lock is supplied with two keys
Product information
Datasheets(X)
![]() | |
Area of application | Indoors |
Housing width (A) | 40 mm |
Type of closure | Keyed different |
Security level lock | 6 |
Design | 5-pin |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 14.4 mm |
Housing height (C) | 33.9 mm |
Bracket diameter (D) | 6.5 mm |
Shackle height clearance (E) | 63 mm |
Shackle width clearance (F) | 22 mm |
Suitable for | Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
Number of possible closures | 500 PCS |
