Welcome to Würth Slowakia For trade customers only

Male thread safety coupling Series 2000

CUPL-QCKACTION-PN-SAFE-S2000-AG-R1/4IN

Art.-no. 069915514

EAN 4049557340630

Price for selected packaging unit
Male thread safety coupling Series 2000

Art.-no. 069915514

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The connection can be released with one hand; the other hand remains free to hold the components.

Reduce the risk of injury


from pneumatic hoses flying around because the coupling is vented before the connection is released. This procedure offers a greater level of safety, e.g. in the case of overhead installation. The connection can be released with one hand.



High flow rate of up to 1900 l/min and a maximum operating pressure of 16 bar


Allows optimal compressed air supply and power delivery for compressed air consumers. Result is greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling



Airtight connections


Low power consumption and high efficiency



Hardened locking sleeves


For max. load-bearing capacity and long service life



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions



Safety coupling with single-stage decoupling process


  • One-handed decoupling by pulling back the locking sleeve

  • The coupling vents automatically and the sleeve springs back to the starting position.


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

ET R 1/4 inch

Length (L)

70 mm

Outer diameter (D)

28 mm

Width across flats (SW)

20 mm

Flow capacity

1900 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information