Welcome to Würth Slowakia For trade customers only

Marking paint Neon

MRKPNT-NEON-GREEN-500ML

Art.-no. 0893199183

EAN 4062856134298

Price for selected packaging unit
Marking paint Neon

Art.-no. 0893199183

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick-drying neon paint for marking roads and construction sites
  • Simple to use (even when wearing gloves)

  • Excellent coverage and luminosity (up to 9 months)

  • 5–15 cm spraying distance

  • Quick drying, does not run

  • Outstanding adhesion, even on wet surfaces

  • Usable at temperatures down to -20°C

  • Storage temperature: 15 to 25°C

  • No environmental or health risks

  • Removable cap for special applications
Notice

Prefixes NB6S 006 XXX and NB6S 007 281


  • For marking road surfaces

  • New locking safety cap prevents accidental spray activation

  • Special variable-angle tip for upside-down spraying, with a self-cleaning function (no need for venting)


Prefix NB6S 007 XXX


  • Good for marking on construction sites or in the forestry industry

  • Special tip sprays sideways
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

500 ml

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information