Marking paint Neon
Marking paint neon
MRKPNT-NEON-RED-500ML
Art.-no. 0893199180
EAN 4062856134267
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick-drying neon paint for marking roads and construction sites
- Simple to use (even when wearing gloves)
- Excellent coverage and luminosity (up to 9 months)
- 5–15 cm spraying distance
- Quick drying, does not run
- Outstanding adhesion, even on wet surfaces
- Usable at temperatures down to -20°C
- Storage temperature: 15 to 25°C
- No environmental or health risks
- Removable cap for special applications
Notice
Prefixes NB6S 006 XXX and NB6S 007 281
- For marking road surfaces
- New locking safety cap prevents accidental spray activation
- Special variable-angle tip for upside-down spraying, with a self-cleaning function (no need for venting)
Prefix NB6S 007 XXX
- Good for marking on construction sites or in the forestry industry
- Special tip sprays sideways
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Red |