Welcome to Würth Slowakia For trade customers only

Mars shirt

Work shirt Mars
SHIRT 1/1 MARS WHITE XXL

Art.-no. M407473004

EAN 4061975712080

Price for selected packaging unit
Mars shirt

Art.-no. M407473004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stylish men's shirt!
  • Comfortable, easy-wear men's shirt in Oxford fabric.

  • The semi-slim fit offers a trendy yet trim look for the working environment.

  • Maximum comfort guaranteed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

XXL

Material

80% polyester, 20% polyamide

Fabric weight per m2

120 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information