Welcome to Würth Slowakia For trade customers only

Mask Plus paintwork protection film

Masking film Mask Plus
MASKFLM-MASK-PLUS-500CMX120M

Art.-no. 0818107500

EAN 4053479181783

Price for selected packaging unit
Mask Plus paintwork protection film

Art.-no. 0818107500

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.

Excellent paint adhesion


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.



Transparency facilitates easy identification of contours when cutting



Excellent cutting properties



Tear-proof and highly flexible


Possible to reposition adhesive tape.



Micro pore-sealed


  • 100% impermeability to paint guaranteed (no paint seeping through)

  • Prevents paint marks being left on the vehicle even with some residual moisture


Statically charged


Adheres well to the vehicle, prevents dust inclusions.



Heat resistant up to 125°C


Infra-red drying entirely possible.

Application area
Easy handling of the Würth paintwork protection films with the film dispenser trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliable covering of vehicles and parts before carrying out paint work.

Instructions

Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Plus (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or hoods, overhanging film can also be jammed behind the door or underneath the hood.

Material

PE - Polyethylene

Design

Roles ware

Length

120 m

Width

5.0 m

Foil thickness

16 µm

Max. temperature resistance

125 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-30MMX50M

Crepe adhesive tape for painting work with high temperatures
x 32 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information