Mask Plus paintwork protection film
Masking film Mask Plus
MASKFLM-MASK-PLUS-6,0X4,0M-25PCS
Art.-no. 0818107640
EAN 4053479201917
Register now and access more than 125,000 products
Excellent paint adhesion
Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.
Transparency facilitates easy identification of contours when cutting
Excellent cutting properties
Tear-proof and highly flexible
Possible to reposition adhesive tape.
Micro pore-sealed
- 100% impermeability to paint guaranteed (no paint seeping through)
- Prevents paint marks being left on the vehicle even with some residual moisture
Statically charged
Adheres well to the vehicle, prevents dust inclusions.
Heat resistant up to 125°C
Infra-red drying entirely possible.
Easy handling of the Würth paintwork protection films with the film dispenser trolley
Datasheets(X)
Reliable covering of vehicles and parts before carrying out paint work.
Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Plus (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or hoods, overhanging film can also be jammed behind the door or underneath the hood.
Material | PE - Polyethylene |
Design | Hood |
Length | 6 m |
Width | 4 m |
Foil thickness | 16 µm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!