Measuring cups With pouring spout
MSREJUG-POLYETHYLENE-5LTR
Art.-no. 08914004
EAN 4045989204366
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for transferring oil, coolant, screenwash etc.
- German, English and American scale graduation
- Funnel-shaped spout
- Ergonomic design
- Break-proof and stable
- Temperature range (°C): -10/+110
- Resistant to oils, acids and fuels
Product information
Datasheets(X)
Contents | 5 l |
Material | Plastic |
Colour | White |
Resistance against | Acid, Oil |
Product weight (per item) | 356.000 g |
Scale | Scale: 0.5 l |